Mobilize Instant Cold Compress
Mfr # 8911-000250-01
Zoro # G3168359
product price: $1.29
/eaSold in multiples of 7 for $9.03
Key Features
Width
4 3/4 in
Color
White
Disposable
Yes
Waterproof
Yes
Length
5 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8911-000250-01
Zoro #
G3168359
UPC #
-
Country of Origin
United States
Dimensions
Width
4 3/4 in
Length
5 3/4 in
Details
Item
Instant Cold Compress
Color
White
Disposable
Yes
Waterproof
Yes
Description
Instant Cold Compress, Color White, Disposable Yes, Waterproof Yes, Length 5 3/4 in, Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.