Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobilize Mobilize Bleeding Control

  • Mfr # 8911-000115-01

  • Zoro # G9396503


product price: $20.79
/ea

Key Features

Color
Blue
Width
4 1/2 in
Material
Gauze
Length
1 1/4 in
Package Type
Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911-000115-01
Zoro #
G9396503
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/2 in
Length
1 1/4 in

Details

Item
Bleeding Control Dressing Trainer
Color
Blue
Material
Gauze
Package Type
Packet
Sterile/Non-Sterile
Non-Sterile
Waterproof
Yes

Description

Bleeding Control Dressing Trainer, Package Type Packet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.