Mobilize Multi-Trauma Dressing
Mfr # 8911-000190-01
Zoro # G9531524
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Color
White
Width
10 in
Material
Gauze
Length
1 in
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8911-000190-01
Zoro #
G9531524
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
1 in
Details
Item
Multi-Trauma Dressing
Color
White
Material
Gauze
Sterile/Non-Sterile
Sterile
Waterproof
No
Package Type
Packet
Description
Multi-Trauma Dressing, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.