Mobilize Trauma Dressing, Sterile, Green
Mfr # 8911-000460-01
Zoro # G9555805
product price: $15.89
/eaKey Features
Color
Green
Width
2 3/4 in
Material
Gauze
Length
7/8 in
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8911-000460-01
Zoro #
G9555805
UPC #
-
Country of Origin
United States
Dimensions
Width
2 3/4 in
Length
7/8 in
Details
Item
Trauma Dressing
Color
Green
Material
Gauze
Sterile/Non-Sterile
Sterile
Package Type
Unitized
Waterproof
Yes
Description
Trauma Dressing, Package Type Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.