Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobilize Trauma Shear, Overall 6-3/8

  • Mfr # 8911-000390-01

  • Zoro # G9555778


product price: $3.69
/pr
Sold in multiples of 3 for $11.07

Key Features

Color
Black, Silver
Overall Length
5 1/2 in
Blade Material
Stainless Steel
Blade End Style
Rounded
Product Type
Trauma Shear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911-000390-01
Zoro #
G9555778
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in

Details

Item
Trauma Shear
Color
Black, Silver
Blade Material
Stainless Steel
Blade End Style
Rounded
Product Type
Trauma Shear
Blade End Type
Rounded

Description

Trauma Shear, Overall Length 5 1/2 in, Color Black, Silver, Blade End Style Rounded, Blade Material Stainless Steel, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.