Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Police Replacement Softcase, Canvas, 12 in L, 9 1/2 in W, Black

  • Mfr # 8000-0806-01

  • Zoro # G8428971


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Canvas
Length
12 in
Width
9 1/2 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-0806-01
Zoro #
G8428971
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
9 1/2 in
Height
6 in
Overall Depth
6 in
Overall Width
9 1/2 in
Overall Length
12 in

Details

Item
Police Replacement Softcase
Color
Black
Material
Canvas
Closure Type
Zipper
Features
Carrying Strap
Industry Type
Healthcare
Tool Storage Type Included
Bag/Tote
Product Type
Police Replacement Softcase
Number of Inner Compartments
2
Number of Outer Compartments
2

Description

Police Replacement Softcase, Height 6 in, Width 9 1/2 in, Length 12 in, Material Canvas, Black, Closure Type Zipper, Features Carrying Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.