This item is Discontinued.

Zoll Tourniquet, Nylon, Plastic, 3 1/2 in L, 7 3/4 in W, Blue 8911-000105-01

Tourniquet, Nylon, Plastic, 3 1/2 in L, 7 3/4 in W, Blue (Discontinued)

  • Mfr # 8911-000105-01
  • Zoro # G7792175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911-000105-01
Zoro #
G7792175
UPC #
-
Country of Origin
United States

Dimensions

Length
3 1/2 in
Width
7 3/4 in
Overall Width
7 3/4 in
Overall Length
3 1/2 in
Height
2 1/2 in

Details

Item
Tourniquet
Color
Blue
Material
Nylon, Plastic
Product Type
Tourniquet

Description

Mobilize Tourniquet,Blue,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.