VirtualTraining, EmergResponseTraining
Mfr # 2319-001-Z
Zoro # G216555667
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Product Type
AED/CPR Training
Format
Virtual
Software Delivery Method
Hosted Online
Number of Users Supported
1
Supported Languages
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2319-001-Z
Zoro #
G216555667
UPC #
-
Country of Origin
United States
Details
Item
AED/CPR Training
Product Type
AED/CPR Training
Format
Virtual
Software Delivery Method
Hosted Online
Number of Users Supported
1
Supported Languages
English
Title
Virtual CPR Training
For Use With
AED/CPR Training
Subject Matter
AED/CPR Training
Provides
Training Information
Operating System Requirements
DVD Compatible Device, USB Compatible Device
Includes
Access to Online Training Materials, Certification Certificate
Description
Virtual Training, For Use With AED/CPR Training, Format Virtual, Height Not Applicable, Includes Access to Online Training Materials, Certification Certificate, Number of Users Supported 1, Operating System Requirements DVD Compatible Device, USB Compatible Device, Product Type Virtual Training, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Emergency Response Training, Supported Languages English, Title Virtual CPR Training
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.