Zoro Homepage

VirtualTraining, EmergResponseTraining

  • Mfr # 9935-002-Z

  • Zoro # G716520790


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Title
AED/CPR/First Aid Training
Number of Users Supported
1
Format
In-Person or Blended
Operating System Requirements
DVD Compatible Device, USB Compatible Device
Includes
Access to Online Training Materials, Certification Certificate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9935-002-Z
Zoro #
G716520790
UPC #
-
Country of Origin
United States

Details

Title
AED/CPR/First Aid Training
Number of Users Supported
1
Format
In-Person or Blended
Operating System Requirements
DVD Compatible Device, USB Compatible Device
Includes
Access to Online Training Materials, Certification Certificate
Provides
Training Information
Subject Matter
AED/CPR/First Aid Training
User Type
Instructor
For Use With
AED/CPR/First Aid Training
Supported Languages
English
Product Type
AED/CPR/First Aid Training
Software Delivery Method
Hosted Online
Item
AED/CPR/First Aid Training

Description

Virtual Training, For Use With AED/CPR/First Aid Training, Format In-Person, Virtual, Height Not Applicable, Includes Access to Online Training Materials, Certification Certificate, Number of Users Supported 1, Operating System Requirements DVD Compatible Device, USB Compatible Device, Product Type Virtual Training, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Emergency Response Training, Supported Languages English, Title AED/CPR/First Aid Training

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.