Zoro Homepage

Wall Cabinet

  • Mfr # 8911-005050

  • Zoro # G915705639


product price: $662.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
39 3/16 in
Product Type
Wall Cabinet
Operation Mode
Wall Cabinet
Overall Width
21 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911-005050
Zoro #
G915705639
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 3/16 in
Overall Width
21 in
Overall Depth
9 in

Details

Product Type
Wall Cabinet
Operation Mode
Wall Cabinet
Item
Wall Cabinet
Material
Plastic
Color
White
Included Alarm
Alarm Included

Description

Wall Cabinet, White, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.