Zoro Homepage

ZOLL Mobile System Portable Tablet Charger - For Tablet PC - Gray

  • Mfr # 8911-000290-01

  • Zoro # G4113838


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Capacity - Batteries
7 Ah
Number of Output Connectors
1
Color
Gray
Recharge Time
24 hr
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911-000290-01
Zoro #
G4113838
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Width
2.5 in
Height
3.63 in

Details

Item
Rechargeable Power Bank
Capacity - Batteries
7 Ah
Number of Output Connectors
1
Color
Gray
Recharge Time
24 hr
Output Connection Type
Female USB Type A
For Use With
Devices powered by a Micro USB Connector, Lightning Connector
Application
Tablet PC

Description

Rechargeable Power Bank, Output Connection Type Female USB Type A, For Use With Devices powered by a Micro USB Connector, Lightning Connector, Capacity - Batteries 7 Ah, Number of Output Connectors 1, Recharge Time 24 hr, Height 3.63 in, Width 2.5 in, Depth 0.75 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.