Shop ZORO

9/64" Drill Bit, Heavy-Duty M2-Premium HSS Jobber Length Split Point Black/Gold Finish

  • Mfr # ZDB-01-9/64
  • Zoro # G222379608

product price: 
$
0.68
/ea
Sold in multiples of 12 for $8.16

Key Features

Decimal Equivalent
0.140625
Measurement System
Inch
Overall Length
2-7/8"
Finish
Black and Gold
Shank Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZDB-01-9/64
Zoro #
G222379608
UPC #
850067256144
Country of Origin
China
Decimal Equivalent
0.140625
Measurement System
Inch
Finish
Black and Gold
Shank Shape
Round
Primary Material Application
Metal, Wood, Plastic, Sreel, Stainless Steel, Iron, Aluminum, Copper, Brass
Number of Flutes
2
Material
High Speed Steel
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Point Type
Split Point
Shank Type
Round
Standards
M2 HSS
Drill Bit Point Angle
135 Degrees
Item
High Speed Jobber Drill Bit

Dimensions

Overall Length
2-7/8"
Drilling Depth
1-3/4"
Shank Dia.
9/64"
Flute Length
1-3/4"
Drill Bit Size
9/64"

Description

These Heavy-Duty M2-Premium HSS Jobber Length Black/Gold Finish Drill Bits are engineered for durability, precision, and versatility across a wide range of materials. Each bit is manufactured from M2 premium-grade high-speed steel, delivering long-lasting performance when drilling aluminum, iron, stainless steel, wood, plastic, brass, bronze, and other metals. The 135 degree split-point tip starts on contact for faster, more accurate drilling while reducing thrust and preventing the bit from wandering, resulting in cleaner, more controlled holes. A black-and-gold oxide finish enhances corrosion resistance and surface hardness, helping each bit withstand demanding applications. With a standard round shank compatible with most drill chucks, these bits are ideal for both professionals and DIY users who need reliable, high-performance results.


  • Manufactured from premium M2 high-speed steel for reliable strength and durability
  • Designed to drill cleanly through a wide range of materials including aluminum, iron, stainless steel, plastics, and more
  • 135° split-point geometry delivers quick starts, reduced walking, and precise hole placement
  • Round shank compatible with most common tool-holding systems and drill chucks
  • Standard jobber-length design ideal for everyday drilling applications

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.