Zoro

Disposable Gloves, 3.50 mil Palm Thickness, M, 100 PK (Discontinued)



This Product is Discontinued
Shop for all Disposable Gloves

Key Features

  • Size M
  • Color Blue
  • Palm Thickness 3.50 mil
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 4.70 mil
See all product information

Product Information

Dimensions

Size M

Details

Item Disposable Gloves
Color Blue
Palm Thickness 3.50 mil
Sterile/Non-Sterile Non-Sterile
Finger Thickness 4.70 mil
Aloe Inner Surface No
Disposable Glove Grade Exam, Medical
Cuff Thickness 2.40 mil
Resists Light Chemical
Metal Detectable No
Lining Powder Free

Description

PFNitrile Examination Glove,Size M,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products