Shop ZORO
See all product information
Create Account
Glass Cleaner, Aerosol Spray Can, 20 oz
Mfr # ZGC-001
Zoro # G116307571
product price:Â
$
2.79
/ea
Sold in multiples of 12 for $33.48
Key Features
Net Weight
19oz
Contains
Butane
Chemicals For Use On
Windows, Mirrors, Windshields, Chrome, Any Shiny Surface.
Cleaner Form
Foam
Flash Point
Less Than 120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZGC-001
- Zoro #
- G116307571
- UPC #
- 850067256427
- Country of Origin
- United States
- Item
- Glass Cleaner
- Net Weight
- 19oz
- Contains
- Butane
- Chemicals For Use On
- Windows, Mirrors, Windshields, Chrome, Any Shiny Surface.
- Cleaner Form
- Foam
- Flash Point
- Less Than 120 Degrees F
- Color
- White
- Primary Chemical
- Alcohol
- Acrylic Safe
- Yes
- NSF Rating
- Not Rated
- Ammonia Free
- Yes
- Contains Vinegar
- No
- Fragrance
- None
- Recommended Dilution
- Ready to Use
- pH Level
- 8.7 to 9.7
- Rinse Required
- No
- pH Value
- Alkaline
- Container Type
- Aerosol Can
- Surfaces for Use On
- Windows, Mirrors, Windshields, Chrome, Any Shiny Surface.
Description
Heavy-duty, fast-foaming glass cleaner quickly cuts through the toughest dirt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.