Hand Stretch Wrap, 3 in W x 1,000 ft L, 80 ga, Clear, 1 Roll
- Mfr # PVT03 80Z
- Zoro # G314147429
product price:
$
4.99
/ea
Key Features
Length
1,000 ft
Color
Clear
Gauge
80 ga
Thickness
0.8 mil
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT03 80Z
- Zoro #
- G314147429
- UPC #
- 850067256632
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 1,000 ft
- Thickness
- 0.8 mil
- Core Size
- 1 in dia
Details
- Item
- Hand Stretch Wrap
- Color
- Clear
- Gauge
- 80 ga
- Material
- LLDPE
- Dispensing Type - Stretch Wrap
- Hand Dispensed
- Cling Type
- 2-Side
- Grade
- Hand Grade
- Stretch Wrap Style
- Cast
- Temp. Range
- -20 Degrees to 100 Degrees F
- Application
- Standard Duty
- Microns
- 20 micron
- Sheets Per Roll
- Continuous Roll
- Stretch Wrap Handle Type
- Handle
Description
Clear cast hand stretch film for banding and bundling. Stretch film clings to itself without adhesives to tightly contain multiple packages together. Does not damage or mar packages when removed. Cast film has a quiet release, high clarity, easily stretched with good puncture resistance. Each roll has built-in handle for easy application. Overall Width 3 in x Overall Length 1000 ft, 80 gauge. Standard duty. Sold by the roll.
- • Clear Cast Film
- • Built-in Handle
- • Quiet release/unwind
- • Excellent film clarity
- • High stretch and puncture resistence
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.