Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Paint Marker, Medium Tip, Red, 12pk

  • Mfr # ZIM-003RD-12

  • Zoro # G816466974


product price: $32.99
/pk 12, $2.75/ea

Key Features

Length
6
Maximum Performance Temperature
130 Degrees F
Tip Size
Medium
Shape
Barrel
Compatible Surfaces
Metal, Glass, Wood, Ceramic, Plastic, and most non-porous and even porous surfaces.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZIM-003RD-12
Zoro #
G816466974
UPC #
-
Country of Origin
United States

Dimensions

Length
6
Tip Size
Medium
Depth
0.75
Width
0.75

Details

Maximum Performance Temperature
130 Degrees F
Shape
Barrel
Compatible Surfaces
Metal, Glass, Wood, Ceramic, Plastic, and most non-porous and even porous surfaces.
Item
Paint Marker
Housing Material
Plastic
Removal Method
Alcohol
Tip Material
Felt
Marking Tip Shape
Double Bullet
Minimum Performance Temperature
-20 Degrees F
Tip Protection Type
Snap on Cap
Actuation Type
Valve
Application
Non-porous surfaces, especially metal and most porous surfaces
Specialty Environment or Surface Conditions
General Purpose
Pigment Permanence
Permanent
Color
Red
Capacity
10 ml
Housing Attachment Style
Clip
Dry Time
45 seconds
Pigment Material
Paint
Material
Plastic barrel filled with alcohol-based paint

Description

Get the job done with the Zoro Paint Marker! Tough, permanent, and safe paint markers. Filled with 10 ML of alcohol-based xylene free paint, the Zoro Paint Marker is built for industrial-grade performance and durable markings that stay permanent and waterproof. The quick-drying feature ensures you won't be waiting around, while the fade and abrasion resistance means your marks stay permanent and visible even in harsh conditions. Versatile enough to work on metal, non-porous surfaces, and even most porous surfaces, these markers are perfect for both indoor and outdoor use. Choose the Zoro Paint Marker, xylene-free alternative for a high-quality marking solution thats safer for you and the environment, without compromising on performance.


  • • Eco- Friendly
  • • Long Lasting
  • • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
  • • Quick-Dry
  • • Xylene Free, Haps Free
  • • Clip Cap stores easily in pocket
  • • Highly Permanent
  • • Fade and Abrasion Resistant
  • • Suitable for indoor and outdoor use
  • • Opaque, vibrant colors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.