#0-80 Socket Head Cap Screw, Button, Black Oxide Steel, 5/16 in Length, 100 PK

  • Mfr # U07230.006.0031

  • Zoro # G9697152


product price:  $21.65
/pk 100, $0.22/ea

Key Features

Button Head
Hex Drive
Thread Size
#0-80
Material
Steel
Finish
Black Oxide
Drive Size
7/200 in
Tensile Strength
135,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07230.006.0031
Zoro #
G9697152
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#0-80
Screw Length
5/16 in
Drive Size
7/200 in
Thread Length
5/16 in
Length
5/16 in
Head Height
0.031 in
Vented Hole Size
Not Vented
Head Dia.
0.1406 in
Dia./Thread Size
#0-80
Min. Thread Length
5/16 in
Minimum Thread Length
5/16 in
Head Diameter
0.14 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Min. Tensile Strength
135,000 psi
Basic Material
Steel
Rockwell Hardness
C37 to C44
Fastener Industry Standards
ASME B18.3
Fastener Finish
Black Oxide
Screw Head Type
Button
Temp. Range
-65 Degrees F to 300 Degrees F
Material Grade
Alloy Steel
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Pack Size
Small Pack
Maximum Temperature
300 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 0.035 in, Material Alloy Steel, Finish Black Oxide, Thread Size #0-80, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.031 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.