Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#0-80 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK

  • Mfr # U51130.006.0050

  • Zoro # G9700591


product price: $8.99
/pk 100, $0.09/ea

Key Features

Button Head
Hex Drive
Thread Size
#0-80
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
7/200 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51130.006.0050
Zoro #
G9700591
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#0-80
Screw Length
1/2 in
Drive Size
7/200 in
Length
1/2 in
Head Height
0.031 in
Dia./Thread Size
#0-80
Vented Hole Size
Not Vented
Head Dia.
0.1406 in
Thread Length
1/2 in
Min. Thread Length
1/2 in
Minimum Thread Length
1/2 in
Head Diameter
0.14 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Material Grade
18-8
Fastener Industry Standards
ASME B18.3, ASTM F879
Thread Style
Fully Threaded
Min. Tensile Strength
85,000 psi
Fastener Finish
Plain
Thread Direction
Right Hand
Rockwell Hardness
B80 to C32
Temp. Range
- 58 Degrees F to 302 Degrees F
Basic Material
Stainless Steel
Fastener Thread Type
UNF (Fine)
Screw Head Type
Button
Thread Type
Fine
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Pack Size
Small Pack
Material Quality Standards
ASTM F879
Dimensional Standards
ASME B18.3
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 0.035 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #0-80, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.031 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.