#0-80 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK

  • Mfr # U51566.006.0050

  • Zoro # G5600463


product price: $8.99
/pk 100, $0.09/ea

Key Features

Flat Head
Hex Drive
Thread Size
#0-80
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3.5 mm
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51566.006.0050
Zoro #
G5600463
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#0-80
Screw Length
1/2 in
Drive Size
3.5 mm
Thread Length
1/2 in
Vented Hole Size
Not Vented
Head Height
0.031 in
Min. Thread Length
1/2 in
Minimum Thread Length
1/2 in
Head Diameter
0.14 in
Length
1/2 in
Head Dia.
0.1406 in
Dia./Thread Size
#0-80

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Thread Direction
Right Hand
Head Angle (Deg.)
82 Degrees
Fastener Thread Type
UNF (Fine)
Thread Style
Fully Threaded
Temp. Range
- 58 Degrees F to 302 Degrees F
Rockwell Hardness
B80 to C32
Thread Type
Fine
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Material Quality Standards
ASTM F879
Countersink Angle
82 Degrees
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F
Fastener Finish
Plain
Screw Head Type
Flat
Fastener Industry Standards
ASME B18.3, ASTM F879
Material Grade
18-8
Min. Tensile Strength
85,000 psi
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 0.035 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #0-80, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.031 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.