Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#0-80 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 100 PK

  • Mfr # U07040.006.0100

  • Zoro # G5685845


product price: $32.55
/pk 100, $0.33/ea

Key Features

Socket Head
Hex Drive
Thread Size
#0-80
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/20 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07040.006.0100
Zoro #
G5685845
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#0-80
Screw Length
1 in
Drive Size
1/20 in
Head Height
0.06 in
Vented Hole Size
Not Vented
Thread Length
1/2 in
Min. Thread Length
1/2 in
Head Diameter
0.14 in
Minimum Thread Length
1/2 in
Dia./Thread Size
#0-80
Length
1 in
Head Dia.
0.1406 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Fastener Thread Type
UNF (Fine)
Thread Style
Partially Threaded
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Type
Fine
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Thread Fit
3A
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Min. Tensile Strength
170,000 psi
Fastener Industry Standards
ASME B18.3
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Finish
Black Oxide
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Alloy Steel, Finish Black Oxide, Thread Size #0-80, Minimum Thread Length 1/2 in, Fastener Length 1 in, Head Height 0.06 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products