#0-80 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfm-0c-100

  • Zoro # G816461900


product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30

Key Features

Phillips Drive
Flat Head
Drive Size
#0
Thread Style
Fully Threaded
Type
Machine Screw
Maximum Head Width
7/64 in
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfm-0c-100
Zoro #
G816461900
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#0
Maximum Head Width
7/64 in
Fastener Length
1 in
Thread Size
#0-80
Overall Length
1 in
Screw Size
#0-80
Maximum Head Height
1/32 in

Details

Drive
Phillips
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
Head Type
Flat
Finish
Passivated
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 1 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.