#0-80 x 1 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-prm-0c-100
Zoro # G016461106
product price: $8.15
/pk 100, $0.08/eaSold in multiples of 2 for $16.30
Key Features
Phillips Drive
Round Head
Maximum Head Height
3/64 in
Material Grade/Class
18-8
System of Measurement
Inch
Screw Size
#0-80
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-0c-100
Zoro #
G016461106
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/64 in
Fastener Length
1 in
Screw Size
#0-80
Thread Size
#0-80
Drive Size
#0
Maximum Head Width
7/64 in
Overall Length
1 in
Details
Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Head Type
Round
Finish
Passivated
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 1 in, Drive Size #0, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.