#0-80 x 1 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sfm-0c-100
Zoro # G116463703
product price: $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58
Key Features
Slotted Drive
Flat Head
Finish
Passivated
Type
Machine Screw
Screw Size
#0-80
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-0c-100
Zoro #
G116463703
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 in
Screw Size
#0-80
Thread Size
#0-80
Maximum Head Height
1/32 in
Overall Length
1 in
Maximum Head Width
7/64 in
Details
Finish
Passivated
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
80,000 psi
Drive
Slotted
Thread Type
Coarse
Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.