#0-80 x 1 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-srm-0c-100

  • Zoro # G316465484


product price:  $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98

Key Features

Slotted Drive
Round Head
Thread Style
Fully Threaded
Maximum Head Height
3/64 in
Dimensional Standards
ASME B18.6.3
Overall Length
1 in
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-0c-100
Zoro #
G316465484
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
1 in
Maximum Head Height
3/64 in
Overall Length
1 in
Thread Size
#0-80
Maximum Head Width
7/64 in
Screw Size
#0-80

Details

Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Slotted
Tensile Strength
100,000 psi
Material
Stainless Steel
Finish
Passivated
Type
Machine Screw
Material Grade/Class
18-8
Head Type
Round
System of Measurement
Inch
Thread Type
Coarse

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products