#0-80 x 11/32 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-fbm-0c-34

  • Zoro # G616461544


product price:  $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Screw Size
#0-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-fbm-0c-34
Zoro #
G616461544
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#0-80
Drive Size
#0
Maximum Head Width
7/64 in
Thread Size
#0-80
Fastener Length
11/32 in
Overall Length
11/32 in
Maximum Head Height
1/32 in

Details

System of Measurement
Inch
Thread Type
Coarse
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Black Oxide
Type
Machine Screw
Drive
Phillips
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #0-80, Fastener Length 11/32 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.