Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#0-80 x 11/32 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK

  • Mfr # -0113MPF188B

  • Zoro # G9731095


product price: $340.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#0-80
Fastener Length
11/32 in
Material
Stainless Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
-0113MPF188B
Zoro #
G9731095
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
Fastener Length
11/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Black Oxide
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screws,0-80x11/32 PH FL,Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products