#0-80 x 11/32 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pxm-0c-34

  • Zoro # G516461125


product price: $2.19
/pk 50, $0.04/ea
Sold in multiples of 5 for $10.95

Key Features

Phillips Drive
Flat Head
Screw Size
#0-80
Maximum Head Width
7/64 in
Thread Type
Coarse
Finish
Passivated
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pxm-0c-34
Zoro #
G516461125
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#0-80
Maximum Head Width
7/64 in
Drive Size
#0
Maximum Head Height
1/32 in
Thread Size
#0-80
Fastener Length
11/32 in
Overall Length
11/32 in

Details

Drive
Phillips
Head Type
Flat
Thread Type
Coarse
Finish
Passivated
Tensile Strength
80,000 psi
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 11/32 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.