#0-80 x 11/32 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-0c-34
Zoro # G416462734
product price: $3.89
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.67
Key Features
Phillips Drive
Pan Head
Maximum Head Width
7/64 in
Thread Size
#0-80
Screw Size
#0-80
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-0c-34
Zoro #
G416462734
UPC #
-
Country of Origin
China
Dimensions
Maximum Head Width
7/64 in
Thread Size
#0-80
Screw Size
#0-80
Fastener Length
11/32 in
Overall Length
11/32 in
Drive Size
#0
Maximum Head Height
7/16 in
Details
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Inch
Thread Type
Coarse
Type
Machine Screw
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Item
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 11/32 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 7/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.