#0-80 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfm-0c-50
Zoro # G816461986
product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.57
Key Features
Phillips Drive
Flat Head
Tensile Strength
80,000 psi
Fastener Length
1/2 in
Overall Length
1/2 in
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pfm-0c-50
Zoro #
G816461986
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Overall Length
1/2 in
Thread Size
#0-80
Screw Size
#0-80
Maximum Head Height
1/32 in
Drive Size
#0
Maximum Head Width
7/64 in
Details
Tensile Strength
80,000 psi
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 1/2 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.