#0-80 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pxm-0c-50

  • Zoro # G216461920


product price: $2.49
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.96

Key Features

Phillips Drive
Flat Head
Thread Size
#0-80
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pxm-0c-50
Zoro #
G216461920
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#0-80
Overall Length
1/2 in
Maximum Head Width
7/64 in
Maximum Head Height
1/32 in
Drive Size
#0
Fastener Length
1/2 in
Screw Size
#0-80

Details

Thread Type
Coarse
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 1/2 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.