#0-80 x 1/2 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-slm-0c-50

  • Zoro # G416463335


product price:  $4.19
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.57

Key Features

Fillister Head
Slotted Drive
Tensile Strength
70,000 psi
Screw Size
#0-80
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-slm-0c-50
Zoro #
G416463335
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#0-80
Fastener Length
1/2 in
Maximum Head Width
3/32 in
Thread Size
#0-80
Overall Length
1/2 in
Maximum Head Height
1/16 in

Details

Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Finish
Passivated
Material Grade/Class
18-8
Head Type
Fillister
Drive
Slotted

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products