#0-80 x 1/2 in Slotted Round Machine Screw, Brass, 25 PK

  • Mfr # 7-srm-0c-50

  • Zoro # G516466175


product price: $3.39
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.17

Key Features

Round Head
Slotted Drive
Maximum Head Width
7/64 in
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-0c-50
Zoro #
G516466175
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Maximum Head Width
7/64 in
Overall Length
1/2 in
Thread Size
#0-80
Screw Size
#0-80
Maximum Head Height
3/64 in

Details

Head Type
Round
Drive
Slotted
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Brass
Item
Machine Screw
Tensile Strength
50,000 psi
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #0-80, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.