#0-80 x 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-pfu-0c-25
Zoro # G416462871
product price: $3.49
/pk 50, $0.07/eaSold in multiples of 3 for $10.47
Key Features
Phillips Drive
Flat Head
Thread Type
Coarse
Fastener Length
1/4 in
Thread Size
#0-80
Maximum Head Width
17/64 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfu-0c-25
Zoro #
G416462871
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/4 in
Thread Size
#0-80
Maximum Head Width
17/64 in
Screw Size
#0-80
Drive Size
#0
Overall Length
1/4 in
Maximum Head Height
7/64 in
Details
Drive
Phillips
Thread Type
Coarse
Item
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
316
Material
Stainless Steel
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 1/4 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.