#0-80 x 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-0c-25

  • Zoro # G716462144


product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37

Key Features

Pan Head
Phillips Drive
Material Grade/Class
18-8
Finish
Passivated
Thread Style
Fully Threaded
Overall Length
1/4 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-0c-25
Zoro #
G716462144
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
1/4 in
Overall Length
1/4 in
Screw Size
#0-80
Thread Size
#0-80
Drive Size
#0
Maximum Head Height
7/16 in
Maximum Head Width
7/64 in

Details

Material Grade/Class
18-8
Finish
Passivated
Head Type
Pan
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Drive
Phillips
Material
Stainless Steel
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 1/4 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 7/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.