#0-80 x 1/4 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-0c-25

  • Zoro # G716461185


product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07

Key Features

Phillips Drive
Round Head
Maximum Head Width
7/64 in
System of Measurement
Inch
Drive Size
#0
Screw Size
#0-80
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-0c-25
Zoro #
G716461185
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/64 in
Drive Size
#0
Screw Size
#0-80
Thread Size
#0-80
Overall Length
1/4 in
Maximum Head Height
3/64 in
Fastener Length
1/4 in

Details

System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Head Type
Round
Material
Stainless Steel
Finish
Passivated
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Item
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 1/4 in, Drive Size #0, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.