#0-80 x 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ptm-0c-25

  • Zoro # G916461756


product price: $6.69
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.38

Key Features

Truss Head
Phillips Drive
Maximum Head Height
1/32 in
Finish
Passivated
Tensile Strength
70,000 psi
Overall Length
1/4 in
Drive Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-0c-25
Zoro #
G916461756
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Height
1/32 in
Overall Length
1/4 in
Drive Size
#0
Fastener Length
1/4 in
Maximum Head Width
1/8 in
Thread Size
#0-80
Screw Size
#0-80

Details

Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Head Type
Truss
Thread Type
Coarse
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 1/4 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/8 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products