#0-80 x 1/4 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sbm-0c-25
Zoro # G616462978
product price: $5.99
/pk 100, $0.06/eaSold in multiples of 2 for $11.98
Key Features
Slotted Drive
Binding Head
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Overall Length
1/4 in
Tensile Strength
100,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-0c-25
Zoro #
G616462978
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#0-80
Overall Length
1/4 in
Maximum Head Width
1/8 in
Maximum Head Height
1/32 in
Screw Size
#0-80
Fastener Length
1/4 in
Details
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Slotted
Tensile Strength
100,000 psi
System of Measurement
Inch
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Head Type
Binding
Type
Machine Screw
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/8 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.