#0-80 x 1/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sfm-0c-25

  • Zoro # G216463832


product price: $6.19
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.38

Key Features

Flat Head
Slotted Drive
Overall Length
1/4 in
Screw Size
#0-80
Thread Size
#0-80
Tensile Strength
80,000 psi
Maximum Head Width
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-0c-25
Zoro #
G216463832
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Screw Size
#0-80
Thread Size
#0-80
Maximum Head Width
7/64 in
Fastener Length
1/4 in
Maximum Head Height
1/32 in

Details

Head Type
Flat
Tensile Strength
80,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Passivated
Thread Type
Coarse
Type
Machine Screw
Drive
Slotted
Thread Style
Fully Threaded
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products