#0-80 x 1/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-srm-0c-25

  • Zoro # G116465448


product price:  $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78

Key Features

Round Head
Slotted Drive
Screw Size
#0-80
Dimensional Standards
ASME B18.6.3
Overall Length
1/4 in
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-0c-25
Zoro #
G116465448
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#0-80
Fastener Length
1/4 in
Overall Length
1/4 in
Maximum Head Height
3/64 in
Thread Size
#0-80
Maximum Head Width
7/64 in

Details

Dimensional Standards
ASME B18.6.3
Head Type
Round
Drive
Slotted
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Thread Type
Coarse
System of Measurement
Inch
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products