#0-80 x 1/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-xbm-0c-12
Zoro # G516462696
product price:Â $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07
Key Features
Flat Head
Phillips Drive
Type
Machine Screw
Maximum Head Width
7/64 in
Overall Length
1/8 in
Screw Size
#0-80
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-xbm-0c-12
Zoro #
G516462696
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7/64 in
Overall Length
1/8 in
Screw Size
#0-80
Fastener Length
1/8 in
Drive Size
#0
Thread Size
#0-80
Maximum Head Height
1/32 in
Details
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
18-8
Head Type
Flat
Tensile Strength
80,000 psi
Drive
Phillips
System of Measurement
Inch
Finish
Black Oxide
Material
Stainless Steel
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #0-80, Fastener Length 1/8 in, Drive Size #0, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.