Zoro Homepage

#0-80 x 1/8 in Phillips Flat Machine Screw, Stainless Steel, 10 PK

  • Mfr # ms51960-1d

  • Zoro # G816465342


product price: $1.69
/pk 10, $0.17/ea
Sold in multiples of 6 for $10.14

Key Features

Phillips Drive
Flat Head
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Screw Size
#0-80
Overall Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51960-1d
Zoro #
G816465342
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1/8 in
Thread Size
#0-80
Screw Size
#0-80
Overall Length
1/8 in

Details

Item
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Drive
Phillips
Type
Machine Screw
System of Measurement
Inch
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #0-80, Fastener Length 1/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.