#0-80 x 1/8 in Slotted Round Machine Screw, Brass, 25 PK
Mfr # 7-srm-0c-12
Zoro # G316466177
product price: $2.89
/pk 25, $0.12/eaSold in multiples of 4 for $11.56
Key Features
Round Head
Slotted Drive
Screw Size
#0-80
System of Measurement
Inch
Maximum Head Height
3/64 in
Material
Brass
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-0c-12
Zoro #
G316466177
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#0-80
Fastener Length
1/8 in
Maximum Head Height
3/64 in
Overall Length
1/8 in
Maximum Head Width
7/64 in
Thread Size
#0-80
Details
Head Type
Round
System of Measurement
Inch
Material
Brass
Type
Machine Screw
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Slotted
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #0-80, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.