#0-80 x 3/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfu-0c-18
Zoro # G116461525
product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07
Key Features
Flat Head
Phillips Drive
Maximum Head Height
1/32 in
Screw Size
#0-80
Material Grade/Class
18-8
Overall Length
3/16 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pfu-0c-18
Zoro #
G116461525
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/32 in
Screw Size
#0-80
Overall Length
3/16 in
Maximum Head Width
7/64 in
Fastener Length
3/16 in
Drive Size
#0
Thread Size
#0-80
Details
Head Type
Flat
Material Grade/Class
18-8
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Type
Coarse
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 3/16 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.