#0-80 x 3/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pxm-0c-18

  • Zoro # G116461259


product price:  $1.79
/pk 50, $0.04/ea
Sold in multiples of 6 for $10.74

Key Features

Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Fastener Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pxm-0c-18
Zoro #
G116461259
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/16 in
Drive Size
#0
Maximum Head Height
1/32 in
Overall Length
3/16 in
Screw Size
#0-80
Thread Size
#0-80
Maximum Head Width
7/64 in

Details

Head Type
Flat
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Tensile Strength
80,000 psi
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 3/16 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.