#0-80 x 3/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-pfu-0c-18
Zoro # G216462088
product price: $3.39
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.17
Key Features
Phillips Drive
Flat Head
Screw Size
#0-80
Type
Machine Screw
Material Grade/Class
316
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfu-0c-18
Zoro #
G216462088
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#0-80
Drive Size
#0
Fastener Length
3/16 in
Maximum Head Width
7/32 in
Overall Length
3/16 in
Maximum Head Height
7/64 in
Thread Size
#0-80
Details
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Material Grade/Class
316
Head Type
Flat
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Passivated
Tensile Strength
70,000 psi
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 3/16 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.