#0-80 x 3/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-0c-18
Zoro # G216461739
product price: $3.19
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.57
Key Features
Phillips Drive
Pan Head
Thread Size
#0-80
System of Measurement
Inch
Overall Length
3/16 in
Maximum Head Width
7/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-ppm-0c-18
Zoro #
G216461739
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#0-80
Overall Length
3/16 in
Maximum Head Width
7/64 in
Maximum Head Height
3/64 in
Fastener Length
3/16 in
Drive Size
#0
Screw Size
#0-80
Details
System of Measurement
Inch
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
80,000 psi
Drive
Phillips
Finish
Passivated
Item
Machine Screw
Material Grade/Class
316
Head Type
Pan
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 3/16 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.