#0-80 x 3/16 in Phillips Pan Machine Screw, Stainless Steel, 100 PK
Mfr # ms51958-121d
Zoro # G116465325
product price: $5.89
/pk 100, $0.06/eaSold in multiples of 2 for $11.78
Key Features
Pan Head
Phillips Drive
Material
Stainless Steel
Thread Size
#0-80
Overall Length
3/16 in
Screw Size
#0-80
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51958-121d
Zoro #
G116465325
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#0-80
Overall Length
3/16 in
Screw Size
#0-80
Fastener Length
3/16 in
Details
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Head Type
Pan
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #0-80, Fastener Length 3/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.