#0-80 x 3/16 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ptm-0c-18

  • Zoro # G816462594


product price:  $4.29
/pk 50, $0.09/ea
Sold in multiples of 3 for $12.87

Key Features

Phillips Drive
Truss Head
Maximum Head Width
1/8 in
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ptm-0c-18
Zoro #
G816462594
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Width
1/8 in
Screw Size
#0-80
Drive Size
#0
Maximum Head Height
1/32 in
Overall Length
3/16 in
Fastener Length
3/16 in
Thread Size
#0-80

Details

Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
316
Finish
Passivated
Tensile Strength
100,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Head Type
Truss
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 3/16 in, Drive Size #0, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/8 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products