Shop ZORO SELECT
See all product information
Create Account
#0-80 x 3/32 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
- Mfr # 31-buf-0c-09
- Zoro # G916462197
product price:Â
$
3.69
/pk of 50, $0.07/ea
Sold in multiples of 3Â pks for
$11.07
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#0-80
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Fastener Length
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-buf-0c-09
- Zoro #
- G916462197
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Tensile Strength
- 80,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.6.3
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Black Oxide
- Type
- Machine Screw
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #0-80
- Fastener Length
- 3/32 in
- Maximum Head Width
- 7/64 in
- Overall Length
- 3/32 in
- Maximum Head Height
- 1/32 in
- Screw Size
- #0-80
- Drive Size
- #0
- Wire Rope Length
- 3/32 in
- Length
- 3/32 in
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #0-80, Fastener Length 3/32 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.