
#0-80 x 3/32 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 5000 PK
Mfr # -0033MPP188B
Zoro # G9731899
product price: $629.99
/pk 5000, $0.13/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
-0033MPP188B
Zoro #
G9731899
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#0-80
Fastener Length
3/32 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Black Oxide
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Description
0-80X3/32 Phillips Pan Machine Screw Fully Threaded 18 8 Stainless Steel Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.